Beli tester digital sanwa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  2. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  3. goot Solder Absorbent Wire
    Mulai

    Rp47.900

    goot Solder Absorbent Wire
    Deskripsi:
    -Can be used at ease for precision equipment. Comes with a stainless steel cap.-Dispense case makes it easy to hold and your finger tips will not become hot.-Lead-free solder compliant. -Removal of solder in the printed circuit boards.
  4. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp92.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  5. Custom Digital Tester
    Mulai

    Rp2.599.900

    Custom Digital Tester
    Deskripsi:
    Usage:For inspection maintenance of electricity and electric circuit.For indoor electric work, electric facility construction and automotive maintenance
    atribut:
    • Power: CR 2032 (3V) lithium battery x 1 piece (test attachment)
    • Compatible With Standards: CATII 600 V, CATIII 300 V, IEC 61010 -1 V
    • Function: Conductivity check (buzzer LED), diode check
    • Measurement: Voltage (DC Exchanges), Current (DC Exchanges), Resistance, Frequency, Electrostatic capacity
    • Measurement Range: Voltage (DC Exchanges)/4V to 600 V (4 range), Current (DC Exchanges)/40 mA/400 mA, Resistance/0 to 40 MΩ, Frequency/5Hz to 100 kHz, Electrostatic capacity/10 nF to 100 μFF
    • Package Size (mm): 115x200x20
    • Size (mm): 70x12.5x127
  6. Wipro Multimeter Digital (Multitester)
    Mulai

    Rp80.900

    Wipro Multimeter Digital (Multitester)
    atribut:
    • Power (V): 9 6F22
    • Color: Yellow
    • Maximum Display: 1999
  7. TRUSCO Digital Tester
    Mulai

    Rp769.900

    TRUSCO Digital Tester
    atribut:
    • Accessories: LR-44(1.5V)x2 Built-in
    • Specification: Diode test 1999 Count display
    • Finishing Material: ABS plastic
    • Weight (g): 92
    • AC Voltage: 2V, 20V, 200V, 600V
    • DC Voltage: 200mV, 2V, 20V, 200V, 600V
    • Resistance: 200ohm-20Mohm
    • Dimensions (mm): 68x121x20
  8. MAXPOWER Digital Voltage Tester
    30%
    Mulai

    Rp49.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
  9. TRUSCO Digital Multitester
    Mulai

    Rp1.399.900

    TRUSCO Digital Multitester
    atribut:
    • AC Voltage: 2V, 20V, 200V, 600V
    • Accessories: AAA Batteries (1.5V x 2 Pieces) Built-In Test Lead Set
    • Alternating Current (AC): 200microA, 2000microA, 200mA, 200mA, 2A, 10A
    • DC Current: 200microA, 2000microA, 200mA, 200mA, 2A, 10A
    • DC Voltage: 200mV, 2V, 20V, 200V, 600V
    • Dimensions (mm): 70 x 138 x 32
    • Finishing Material: ABS resin
    • Resistance: 200/2k/20k/200k/2M/20Mohm
    • Specifications: Diode test Continuity check 2000 count display
    • Weight (g): 140
  10. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  11. M10 Digital Voltage tester
    Mulai

    Rp89.900

    M10 Digital Voltage tester
    Deskripsi:
    Soft ergonomic grip for maximum comfort. For testing of electrical line, break points, induction, and voltage measurement.
    atribut:
    • Blade (mm): 3.3
    • Overall Length (mm): 133
  12. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  13. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  14. KRISBOW Multimeter Analog Otomotif (AVO Meter Otomotif)
    Mulai

    Rp1.199.900

    KRISBOW Multimeter Analog Otomotif (AVO Meter Otomotif)
    atribut:
    • Frequency: 320 Hz to 32 kHz
    • Temperature: -20 to 320 Degrees Celcius
    • Dimensions (mm): 189x91x31.5
  15. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  16. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp369.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  17. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  18. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
Daftar Harga tester digital sanwa Terbaru November 2026
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
Sanwa Instrument Multimeter Digital (Multitester)Rp999.900
goot Solder Absorbent WireRp47.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp92.900
Custom Digital TesterRp2.599.900
Wipro Multimeter Digital (Multitester)Rp80.900
TRUSCO Digital TesterRp769.900
MAXPOWER Digital Voltage TesterRp49.900
TRUSCO Digital MultitesterRp1.399.900
Hioki Multimeter Digital (Multitester)Rp759.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)